Zoro Homepage

Wiring Harness, 5 ft.

  • Mfr # SD-RJ5

  • Zoro # G6929045


product price: $25.35
/ea

Key Features

For Use With
SD-4WJ, SD-CJ, SD-SD
Length (In.)
5 ft
Standards
CSFM, UL, ULC
Product Type
Wiring Harness
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-RJ5
Zoro #
G6929045
UPC #
793017006201
Country of Origin
China

Dimensions

Length (In.)
5 ft
Overall Length
5 ft

Details

Item
Wiring Harness
For Use With
SD-4WJ, SD-CJ, SD-SD
Standards
CSFM, UL, ULC
Product Type
Wiring Harness
Compatible Brand
Edwards Signaling
Compatible Manufacturer Part Number
SD-4WJ, SD-CJ, SD-SD

Description

Wiring Harness, Length (In.) 5 ft, Standards CSFM, UL, ULC, For Use With SD-4WJ, SD-CJ, SD-SD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.