Zoro Homepage

GeoStix 3D Construction Set

  • Mfr # 21380

  • Zoro # G710533611


product price: $34.95
/ea

Key Features

Material
Plastic, Paper
Color
Assorted
Recommended Age
5+ years
Recommended Grade
K+
Includes
110 Flexible Geostix In 13 Sizes, 48 3D Connector Pods, Activity Booklet Packaged In A Plastic Storage Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21380
Zoro #
G710533611
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Plastic, Paper
Color
Assorted
Recommended Age
5+ years
Recommended Grade
K+
Includes
110 Flexible Geostix In 13 Sizes, 48 3D Connector Pods, Activity Booklet Packaged In A Plastic Storage Container

Description

This set includes 110 construction sticks in 13 color-coded sizes with 3D connector pads. Build foundational math, construction and fine motor skills. Create models and patterns, learn basic angle and measurement concepts, and develop creative thinking skills. The sticks snap together, making them an ideal tool to develop coordination and attribute-identification skills. These connecting sticks feature multiple connection points for 2D and 3D creations. The sticks are flexible and easy for students to snap together. Curved pieces feature angle markings and straight pieces include length measurements in centimeters. The instruction booklet features full-color, step-by-step instructions for 8 activities. Children can practice following directions and attention to detail as they build a variety of 3D models. The sticks are made from durable, flexible plastic for years of use. The set is packaged in a storage case with a lid and handle. For ages 5+. Includes: 110 flexible sticks in 13 sizes, 48 3D connector pads and an activity booklet. Size of largest rod: 14.14 cm; Size of smallest rod: 5 cm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.