Zoro Homepage

Junior String Art, School Set

  • Mfr # 44013

  • Zoro # G113339100


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Includes
8 baseboards, 32 laces, 8 string pens, 12 double-sided activity cards
Material
Plastic, Nylon Laces
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44013
Zoro #
G113339100
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Multicolored
Includes
8 baseboards, 32 laces, 8 string pens, 12 double-sided activity cards
Material
Plastic, Nylon Laces
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

This string art set includes 8 baseboards, 8 string pens and 32 laces in 4 colors: red, yellow, green and blue. Use the string pens to design colorful shapes and patterns! Poke the string pens through the flaps in each hole on the baseboards. Use the 12 double-sided activity cards to explore a variety of math activities and creative designs. Develop essential hand-eye coordination, fine motor skills and pincer grip, which prepares children for writing. Practice forming letters and numbers. Explore early math and measure lengths, write numbers, form shapes and demonstrate symmetry. Or, create artistic designs like animals, faces, vehicles and more with this open-ended resource. The activity guide includes 4 different ways to thread the laces for more creative possibilities. The cord-like, shoestring laces are stretchy with plastic tips. The tips protect the laces from fraying as children play. The baseboards connect for more creative space. Includes: 8 baseboards, 32 laces, 8 string pens and 12 double-sided activity cards. For ages 5+. Size of each baseboard: 7.7L x 5.5W. Size of strings: 41.5L.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.