Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

My Gears, Machine Set, 181-Pieces

  • Mfr # 12164

  • Zoro # G810533603


product price: $52.99
/ea

Key Features

Material
Plastic
Color
Assorted
Recommended Age
6+ years
Recommended Grade
1+
Includes
4 Small Gears, 4 Big Gears, 30 Cubes, 8 Double Cubes, 4 Quadrants, 4 Triangles, 4 Shafts, 10 Rods, 6 Supports, 4 Small Supports, 8 Brackets, 4 Joints, 4 Sockets, 20 Bearings, 4 Wheels/Tires, 50 Chain Links, 1 Base, Activity Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12164
Zoro #
G810533603
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Assorted
Recommended Age
6+ years
Recommended Grade
1+
Includes
4 Small Gears, 4 Big Gears, 30 Cubes, 8 Double Cubes, 4 Quadrants, 4 Triangles, 4 Shafts, 10 Rods, 6 Supports, 4 Small Supports, 8 Brackets, 4 Joints, 4 Sockets, 20 Bearings, 4 Wheels/Tires, 50 Chain Links, 1 Base, Activity Guide

Description

This 181-piece set features instructions for 8 models. Follow our activity guide to create vehicles and machines. Or, experiment with your own engineering creations. Watch youngsters learn the art of pattern making and applying colors to 3D creations. With 17 different shapes, this gear toy set offers endless creative possibilities. The components in this kit are durable, and the assembled models are sturdy enough for playtime. Explore cause and effect while teaching children that actions and design affect outcome. Develop curiosity, attention to detail and intentional play. Use these connecting cubes and gears to practice early engineering concepts, geometry, measurement, problem-solving and reasoning. This gears toy is compatible with 2 cm Linking Cubes. Includes: 4 small gears, 4 big gears, 30 cubes, 8 double cubes, 4 quadrants, 4 triangles, 4 shafts, 10 rods, 6 supports, 4 small supports, 8 brackets, 4 joints, 4 sockets, 20 bearings, 4 wheels/tires, 50 links and 1 base. For ages 6+. Size of large gear: 3.5inL. Size of linking cube: 0.8inL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.