Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactile Shells, Transparent, Mini Jar, 36PK

  • Mfr # 13842

  • Zoro # G912511394


product price: $28.89
/pk 36, $0.80/ea

Key Features

Material
Plastic
Color
Red, Yellow, Orange, Green, Blue, Purple
Recommended Age
18+ months
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13842
Zoro #
G912511394
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Red, Yellow, Orange, Green, Blue, Purple
Recommended Age
18+ months
Recommended Grade
Grade PK+
Includes
36 seashell-shaped pieces packaged in a plastic jar

Description

This set includes 36 seashell-shaped pieces in 6 different transparent colors red, yellow, orange, green, blue, purple and 6 different textures. It also includes an Activity Guide. These multicolored, see-through shells are perfect for counting, sorting, patterning, comparing, matching and classifying. Ideal for tactile learners, these shells are a great resource to explore STEM concepts via light panels or sensory bins. Foster fine motor skills as children use these hands-on manipulatives to learn addition, subtraction and symmetry. Made with durable plastic and without edges, these shells are the perfect math manipulative for home or classroom learning. Transparent Tactile Shells are packaged in a plastic jar with lid for easy cleanup and storage. Size: 2.1inW. For ages 18m+.


  • 36 PIECES WITH 6 TEXTURES & COLORS -- This set features 36 shells with 6 different tactile surfaces and colors (red, yellow, orange, green, blue and purple). Young hands love to hold the fascinating textures!
  • DESIGNED FOR SENSORY LEARNING -- Use these manipulatives to explore STEM concepts via light panels or sensory bins. Watch light pass through the bright, translucent plastic during sensory activities.
  • A CLASSIC TEACHING TOOL -- Toddlers can use these open-ended manipulatives to develop early math and language skills.
  • DEVELOP ESSENTIAL SKILLS -- These manipulatives are perfect for sorting, patterning, matching and more! Demonstrate early math concepts like counting, addition, subtraction and subitizing.
  • EASY STORAGE -- Each set comes in a plastic jar with a handle for easy cleanup, storage and travel.
  • WASHABLE AND DURABLE -- Made from washable, durable plastic, these math manipulatives are designed to last for years of home and classroom use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.