Zoro Homepage

Translucent Sensory Pattern Blocks

  • Mfr # 22068

  • Zoro # G416514020


product price: $47.99
/ea

Key Features

Recommended Age
18+ months
Material
ABS Plastic (Acrylonitrile Butadiene Styrene)
Color
Multicolor
Includes
60 Large, Translucent Pattern Blocks
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22068
Zoro #
G416514020
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Recommended Age
18+ months
Material
ABS Plastic (Acrylonitrile Butadiene Styrene)
Color
Multicolor
Includes
60 Large, Translucent Pattern Blocks
Recommended Grade
Grade PK+

Description

Explore standard shapes with an added sensory element. This set of 60, large translucent pattern blocks features 6 textured surfaces for added tactility. Look through each texture to distort objects, words and environments. Or, stamp fun details in paint, dough and clay. These large pattern blocks are the perfect size for small hands to grab. Use them to explore color and shape recognition, sorting, sequencing, and more. Kids can create 2D designs, or refer to the digital activity guide for more ideas. These shapes are made of durable plastic. Easily clean them with soap and water. They'll withstand years of home or classroom use. This set is packaged in a plastic case that snaps shut for easy clean up and storage. Take this colorful activity with you wherever you go. Add these blocks to early math materials, sensory bins and light box accessories. They're great for preschool, kindergarten, and homeschool classrooms. For ages 18m+. Size range: 2"W - 4"W.


  • 60 PIECES - This set of 60 chunky, translucent pattern blocks features 6 textured surfaces for added tactility. Explore standard shapes with an added sensory element.
  • SENSORY PLAY - Look through each texture to distort objects, words and environments. Use these blocks with sensory bins and light box accessories. Or, stamp fun details in paint, dough and sand.
  • KID-FRIENDLY DESIGN - Keep little ones engaged with these large, tactile pattern blocks. They're the perfect size for small hands to grab.
  • INSPIRE CREATIVITY - Use these manipulatives to explore color and shape recognition, patterns, sorting, sequencing, and more. Create 2D designs, or refer to the digital activity guide for more ideas!
  • DESIGNED TO LAST - These tactile shapes are made of durable plastic. And they can be easily cleaned with soap and water. They're designed to withstand years of home or classroom use.
  • TIDY AND PORTABLE - These manipulatives are packaged in a plastic case that snaps shut for easy clean up and secure storage. Take this colorful activity with you wherever you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.