Zoro Homepage

EE Systems Group EE112W-BP 2W Ceiling or Wall Mount AC Smart Light without Smart & MRF-Sensor; Pure White

  • Mfr # EE112W(BP)

  • Zoro # G004036316


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE112W(BP)
Zoro #
G004036316
UPC #
856071006157
Country of Origin
China

Description

EE112W(BP), eSenLite Green Energy LED light offers outstanding quality and reliability. This is waterproof AC Powered standard LED Light and Pure white LED color. It has a stylish lightweight design and is easy to set up for use and install. It features high energy efficiency and can be installed in many different locations to meet all your lighting needs. This light is designed for a long operating life cycle to provide long term trouble service using "SMART" Green Energy, environmentally friendly LEDs. This light is especially designed as a retrofit replacement light for replacing outdated AC lighting fixtures and for new installations as energy saving illumination. It has affordable price and offers a wide range of uses for residential, commercial and industrial outdoor and indoor lighting applications. This light can be ceiling or wall mounted. It produces a maximum brightness of 950 lumens (equivalent of a 100-Watt bulb).

Features
  • 12W Ceiling or Wall Mount AC Smart Light without Smart & MRF-Sensor
  • Light is designed to be fully functional for most outdoor and indoor conditions, operating temp, range is: 4oF to 125oF; the weatherproof rating is IP65
  • Standard lighting - it can be used as new AC lighting or to replace existing outdated light fixtures or lamps as a standard on-off switch controlled light and also as AC powered always for dusk to dawn lighting applications that provide continuous illumination
  • Dusk to dawn - can provide all night long safety/security lighting, it has a built-in adjustable ambient light photo sensor that automatically turns the light on to a pre-set lighting level when it senses changes in ambient lighting
  • eSenlite brand green energy smart lights are highly reliable and user friendly, they are affordable and offer unlimited practical uses for residential, commercial, industrial, recreational, indoor and outdoor applications
  • Light has 60 SMT LEDs and the light dome cover is made of reinforced molded plastic
  • AC power source requirements can be from: 110-130-Volt/AC, 50/60Hz
  • Ambient light level setting: 50-2000lux (dusk to dawn illumination) RF sensing power: 0.3mW
Specifications
  • Color: Pure White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.