EE Systems Group EE880W-SHRC60 60W Superior Powered Solar Hybrid LED Path Street Parking Smart Sensing Lights Lamp

  • Mfr # EE880W-SHRC60

  • Zoro # G304057813


product price:  $1,861.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE880W-SHRC60
Zoro #
G304057813
UPC #
856071006096
Country of Origin
China

Description

Next Generation Solar Powered High Powerful Lighting Technology, Designed and Built for most Commercial Buildings, Farm, Park and large size Residential lighting with wide range applications - Can be used as new installations or replacement of outdated AC powered lights as well as low tech solar lights. Its innovative Smart lighting profiles offer unlimited true Dusk-to-Dawn all night lighting capability. It offers flexibility with auto compensation for critical weather and variations of geographic locations and operating conditions. eLEDing Smart solar lights present a significant improvement above current solar lighting performance under Smart management IPM system. It provides unique SMART and ePIR sensing illuminating profile: Fixed Max Brightness after dusk for hours then automatically Dimming with soft-glow illumination as saving mode; it lights up to Maximum brightness when ePIR is activated after midnight. A highly reliable and compact eLEDing unit designed and engineered as outdoor Off-Gried Pure-Green lighting systems.

Features
  • eLEDing innovative 100% Off-Grid solar power management technology lights up with SMART mode in illuminating profiles
  • Built-in Intelligent Power Management to automatically compensate for different weather conditions of the world most sunlight coverage geography
  • True Dusk to Dawn feature, and able to light up to 3-4 in cloudy days illuminating time under IPM
  • Invented Patented Technology, Designed, Developed, Engineered and QC'd in USA
Intelligent Power Management
  • Charge and Discharge Battery Efficiently under Automatic Protection Control
  • Automatic Battery Capacity and Power Source Monitoring
  • On-Board ePIR Motion Detector Provides Dusk to Down Illumination All Night Long
  • Most Reliable Lithium-Based Polymer Battery in use
eLEDing-Illumination
  • Super Bright LED eMitter Illuminator
  • Solar Power or AC power source Lighting with Dusk to Dawn & Dimming Controllability
  • Smart ON built with Motion Activated Profiles or Dimming mode
  • Outstanding Illumination Coverage
  • As Bright as 3000, 4000, 5000 and 6000 Lumens Illumination
  • High quality made components with extend ultra long operating life cycles: Super LED eMitter, Li-battery, Tempered Glass sola

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.