Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 240VAC, 1 Phase

  • Mfr # EX190T2 S

  • Zoro # G7619586


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V
Watts - Water Heaters
19KW
Amps - Water Heaters
79
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX190T2 S
Zoro #
G7619586
UPC #
091654902123
Country of Origin
United States

Dimensions

Depth
4-1/2"
Width
10-1/2"
Height
10"
Wire Size
8 AWG
Overall Height
10.25 in
Overall Depth
4.5 in
Overall Width
10.75 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V
Watts - Water Heaters
19KW
Amps - Water Heaters
79
Phase - Water Heaters
1
Temp. Range - Water Heaters
180 Degrees F
Min. Flow Activation
1.5 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Mounting
Vertical
Temp. Range
180 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Water Connection
3/4" NPT
Max. Flow Rate
4 gpm
Residential / Commercial
Commercial
Amps AC
79
Pressure Range
40 to 150 psi
Temp. Rise @ 4.0 GPM
32.4 Degrees F
Elements
Dual Replacement Cartridge Insert
Temp. Rise @ 2.5 GPM
52 Degrees F
Voltage
240VAC
Temp. Rise @ 2.5 GPM - Water Heaters
52 Degrees F
Phase
1
Standards
ANSI Z358.1, NSF/ANSI 372, UL Listed
Temp. Rise @ 1.5 GPM
86.5 Degrees F
Features
+/-1 Degrees F Temperature Stability, Field Serviceable Replaceable Cartridge Element
Environment
Indoor
Current
79 A
Mounting Orientation
Vertical
Adjustable Thermostat
Yes
Power Consumption
19,000 W
Market
Commercial, Industrial
Temperature Rise @ Flow
32 Degrees F @ 4 gpm, 43 Degrees F @ 3 gpm, 52 Degrees F @ 2.5 gpm, 65 Degrees F @ 2 gpm, 87 Degrees F @ 1.5 gpm
Minimum Flow Activation
1.5 gpm
Housing Material Finish
Powder Coated
Mounting Type
Wall Mounting
Minimum Delivered Temperature
180 Degrees F
Maximum Delivered Temperature
100 Degrees F
Operating Voltage
240V AC
Maximum Water Pressure
150 psi
Application
Single or Multi-Fixture
Hot Outlet Type
NPT
Minimum Water Pressure
40 psi
Element Material
Nichrome
Cord Conductor Gauge
8 AWG Wire
Maximum Flow Rate
4 gpm

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 10.25 in, Overall Width 10.75 in, Overall Depth 4.5 in, Power Consumption 19,000 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 79 A, Environment Indoor, Market Commercial, Industrial, Application Single or Multi-Fixture

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.