Zoro Homepage

480VAC, Electric Tankless Water Heater, 3 Phase

  • Mfr # AP126480 EFD N4

  • Zoro # G3480228


product price: $14,919.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Min. Flow Activation
2.50 gpm
Voltage
480VAC
Wire Size
2/0 AWG
Overall Height
24"
Temp. Rise @ 6.0 GPM
143 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP126480 EFD N4
Zoro #
G3480228
UPC #
091654918087
Country of Origin
United States

Dimensions

Wire Size
2/0 AWG
Overall Height
24"
Overall Depth
14"
Overall Width
30"
Width
30 in
Height
24 in
Depth
13 1/2 in
Tank Size
Tankless
Inlet Pipe Size
1 1/4 in
Outlet Pipe Size
1 1/4 in

Details

Min. Flow Activation
2.50 gpm
Item
Electric Tankless Water Heater
Voltage
480VAC
Temp. Rise @ 6.0 GPM
143 Degrees F
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
NEMA Rating
4
Input Connection
1-1/4" NPT
Mount
Vertical
For Use With
Emergency Eye, Face & Drench
Elements
Lead-Free Replaceable Cartridge Insert
Max. Amps
151.7
Temp. Rise @ 8.0 GPM
107 Degrees F
Water Output Temp.
60 Degrees to 90 Degrees F
Temp. Rise @ 20.0 GPM
43 Degrees F
Standards
UL 499, CSA
Wattage
126,000
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Phase
3
Flow Range
Up to 40 gpm
Features
Emergency Stop Push Button, Freeze Protection, Fused Disconnect, Non-Fused Disconnect, Remote Display, Siren and Beacon
Includes
NEMA 4 Cabinet
Connection Location
Plumbing Bottom
Minimum Flow Activation
2.5 gpm
Maximum Water Output Temperature
90 Degrees F
Temperature Rise @ 8.0 gpm
107 Degrees F
Heater Rating
429,930 BTU
Minimum Water Pressure
35 psi
Current
151 A
Temperature Rise @ 20.0 gpm
43 Degrees F
Outlet Pipe Thread Type
NPT
Mount Type
Wall
Power Source
Electric
Minimum Flow Rate
2.5 gpm
Material
Powder Coated Steel
Maximum Water Pressure
150 psi
Inlet Pipe Thread Type
NPT
Maximum Flow Rate
30 gpm
Number of Outputs
1
Max. Flow Rate
30 gpm
Watts - Water Heaters
126KW
Voltage - Water Heaters
480V
Water Connection
1-1/4 NPT
Phase - Water Heaters
3

Description

Electric Tankless Water Heater, Connection Location Plumbing Bottom, Current 151 A, Depth 13 1/2 in, Height 24 in, Width 30 in, Elements Cartridge Style; Designed for Field Replacement; Non-Ferrous, Features Emergency Stop Push Button, Freeze Protection, Fused Disconnect, Non-Fused Disconnect, Remote Display, Siren and Beacon, For Use With Emergency Drench Showers, Eye/Face Wash Stations, Heater Rating 429,930 BTU, Includes NEMA 4 Cabinet, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.