Zoro Homepage

Both Electric Tankless Water Heater, Undersink, 277VAC, Single Phase

  • Mfr # SPEX60T ML

  • Zoro # G6275488


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
6000
Amps - Water Heaters
22
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX60T ML
Zoro #
G6275488
UPC #
091654923760
Country of Origin
United States

Dimensions

Height
9-3/4"
Depth
3"
Wire Size
12 AWG
Width
5-1/4"
Overall Height
10.75 in
Overall Depth
3 in
Overall Width
5.25 in
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Hot Outlet Size
3/8 in

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 6,000 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 22 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.