Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 208VAC, 3 Phase

  • Mfr # AP054208 EFD N4

  • Zoro # G3480587


product price:  $14,192.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
54KW
Phase - Water Heaters
3
Min. Flow Activation
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP054208 EFD N4
Zoro #
G3480587
UPC #
091654917486
Country of Origin
United States

Dimensions

Depth
10-9/32"
Width
26-11/64"
Height
17-27/64"
Wire Size
1/0 AWG
Overall Height
24 in
Overall Depth
13.5 in
Overall Width
30 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
54KW
Phase - Water Heaters
3
Min. Flow Activation
1.5 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
147 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temp. Rise @ 6.0 GPM
61 Degrees F
Amps AC
150
Pressure Range
150 psi
Max. Flow Rate
30 gpm
NEMA Rating
4
Default Temperature
120 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 8.0 GPM
46 Degrees F
Temp. Rise @ 20.0 GPM
18 Degrees F
Mounting
Vertical
Phase
3
Temp. Rise @ 1.5 GPM
Limited to Thermostatic Setting
Water Connection
1-1/4" NPT
Temp. Rise @ 4.0 GPM
92 Degrees F
Voltage
208VAC
Standards
UL 499, CSA
Residential / Commercial
Commercial
Temp. Range
60 Degrees to 90 Degrees F
Energy Factor
0.94
Minimum Flow Activation
1.5 gpm
Control Type
Digital Display with Keypad
Cord Conductor Gauge
1/0 AWG Wire
Maximum Flow Rate
40 gpm
Temperature Rise @ Flow
12 Degrees F @ 30 gpm, 14 Degrees F @ 26 gpm, 16 Degrees F @ 23 gpm, 18 Degrees F @ 20 gpm
Operating Voltage
208V AC
Minimum Delivered Temperature
80 Degrees F
Market
Commercial, Industrial
Housing Material
Steel
Water Connection Location
Bottom
Maximum Delivered Temperature
90 Degrees F
Minimum Water Pressure
35 psi
Maximum Water Pressure
150 psi
Current
150 A
Housing Material Finish
Powder Coated
Application
Emergency Eye, Face and Drench
Power Consumption
54,000 W
Element Material
Non-Ferrous Metal

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 150 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 1/0 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.