Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase

  • Mfr # AP108480 EFD
  • Zoro # G3480298
product price: 
$
11,977.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP108480 EFD
Zoro #
G3480298
UPC #
091654916724
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Phase
3
Residential / Commercial
Commercial
Voltage
480V AC
Mounting
Vertical
Temp. Rise @ 6.0 GPM
122 Degrees F
Water Connection
1-1/4" NPT
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow, Emergency Eye, Face & Drench
Default Temperature
120 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Pressure Range
150 psi
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Temp. Rise @ 20.0 GPM
37 Degrees F
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Amps AC
130 A
Temp. Range
60 Degrees to 90 Degrees F
Standards
ASSE 1085 Certified
Max. Flow Rate
30 gpm
Temp. Rise @ 8.0 GPM
92 Degrees F
NEMA Rating
Not Rated
Element Material
Non-Ferrous Metal
Maximum Delivered Temperature
90 Degrees F
Housing Material Finish
Powder Coated
Power Consumption
108,000 W
Minimum Water Pressure
35 psi
Minimum Delivered Temperature
80 Degrees F
Housing Material
Aluminum
Water Connection Location
Bottom
Current
130 A
Cord Conductor Gauge
1 AWG Wire
Control Type
Digital Display with Keypad
Maximum Water Pressure
150 psi
Operating Voltage
480V AC
Energy Factor
0.94
Minimum Flow Activation
2.5 gpm
Maximum Flow Rate
40 gpm
Temperature Rise @ Flow
25 Degrees F @ 30 gpm, 28 Degrees F @ 26 gpm, 32 Degrees F @ 23 gpm, 37 Degrees F @ 20 gpm
Application
Emergency Eye, Face and Drench
Market
Commercial, Industrial

Dimensions

Depth
10-9/32"
Height
17-27/64"
Width
26 11/64 in
Wire Size
1 AWG
Overall Height
29.5 in
Overall Depth
20.5 in
Overall Width
36 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 108,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 130 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 1 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.