Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase

  • Mfr # AP144480 EFD N4X

  • Zoro # G3480158


product price:  $24,367.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
144KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP144480 EFD N4X
Zoro #
G3480158
UPC #
094726856645
Country of Origin
United States

Dimensions

Width
36"
Wire Size
2/0 AWG
Depth
10-9/32"
Height
17-27/64"
Overall Depth
13.5 in
Overall Width
30 in
Overall Height
24 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
144KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Phase
3
Residential / Commercial
Commercial
Water Connection
1-1/4" NPT
Mounting
Vertical
Elements
Lead-Free Replaceable Cartridge Insert
Default Temperature
120 Degrees F
Temp. Rise @ 8.0 GPM
122 Degrees F
Voltage
480VAC
Standards
UL 499, CSA, Compliance Certified for Use In Potable Water Applications, Low Lead Certified to NSF372
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Max. Flow Rate
30 gpm
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow, Emergency Eye, Face & Drench, with N4X Enclosure
Pressure Range
150 psi
Temp. Rise @ 20.0 GPM
49 Degrees F
Amps AC
173.4
Temp. Range
60 Degrees to 90 Degrees F
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
NEMA Rating
N4X
Market
Commercial, Industrial
Cord Conductor Gauge
2/0 AWG Wire
Minimum Delivered Temperature
80 Degrees F
Temperature Rise @ Flow
33 Degrees F @ 30 gpm, 38 Degrees F @ 26 gpm, 43 Degrees F @ 23 gpm, 49 Degrees F @ 20 gpm
Energy Factor
0.94
Operating Voltage
480V AC
Maximum Flow Rate
40 gpm
Application
Emergency Eye, Face and Drench
Maximum Delivered Temperature
90 Degrees F
Power Consumption
144,000 W
Minimum Water Pressure
35 psi
Element Material
Non-Ferrous Metal
Water Connection Location
Bottom
Control Type
Digital Display with Keypad
Minimum Flow Activation
2.5 gpm
Housing Material
304 Stainless Steel
Current
173 A
Maximum Water Pressure
150 psi

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 144,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 173 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 2/0 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.