Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase

  • Mfr # AP054480 EFD N4X
  • Zoro # G3480480
product price: 
$
18,888.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54KW
Amps - Water Heaters
65
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP054480 EFD N4X
Zoro #
G3480480
UPC #
091654917943
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54KW
Amps - Water Heaters
65
Phase - Water Heaters
3
Temp. Range - Water Heaters
60 Degrees to 90 Degrees F
Min. Flow Activation
1.5 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Default Temperature
120 Degrees F
Pressure Range
150 psi
Temp. Rise @ 6.0 GPM
61 Degrees F
Amps AC
65 A
Voltage
480V AC
Water Connection
1-1/4" NPT
NEMA Rating
4x
Temp. Range
60 Degrees to 90 Degrees F
Temp. Rise @ 20.0 GPM
18 Degrees F
Standards
ANSI Z358.1, cETLus Intertek, NSF/ANSI 372, UL 499, ASSE 1085
Phase
3
Temp. Rise @ 8.0 GPM
46 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Residential / Commercial
Commercial
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Max. Flow Rate
30 gpm
Temp. Rise @ 4.0 GPM
92 Degrees F
Mounting
Vertical
Temp. Rise @ 1.5 GPM
Limited to Thermostatic Setting
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters
147 Degrees F
Temp. Rise @ 2.5 GPM
147 Degrees F
Energy Factor
0.94
Maximum Water Pressure
150 psi
Operating Voltage
480V AC
Mounting Orientation
Vertical
Maximum Delivered Temperature
90 Degrees F
Cord Conductor Gauge
6 AWG Wire
Environment
Indoor
Control Type
Digital Display with Keypad
Minimum Flow Activation
1.5 gpm
Minimum Delivered Temperature
80 Degrees F
Maximum Flow Rate
40 gpm
Element Material
Non-Ferrous Metal
Current
65 A
Application
Emergency Eye, Face and Drench
Minimum Water Pressure
35 psi
Temperature Rise @ Flow
12 Degrees F @ 30 gpm, 14 Degrees F @ 26 gpm, 16 Degrees F @ 23 gpm, 18 Degrees F @ 20 gpm
Mounting Type
Wall Mounting
Power Consumption
54,000 W
Water Connection Location
Bottom
Market
Commercial, Industrial
Housing Material
304 Stainless Steel
Series
SafeAdvantage
Location of Use
Point-of-Use
Adjustable Thermostat
No
Product Type
Electric Tankless Water Heater

Dimensions

Height
17-27/64"
Depth
10-9/32"
Width
26 11/64 in
Wire Size
6 AWG
Overall Width
30 in
Overall Depth
13.5 in
Overall Height
24 in
Cold Inlet Size
1 1/4 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 65 A, Environment Indoor, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.