Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase
Mfr # AP144480 EFD
Zoro # G3480176
product price:Â $14,391.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
144 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP144480 EFD
Zoro #
G3480176
UPC #
094726856621
Country of Origin
United States
Dimensions
Width
36"
Wire Size
2/0 AWG
Depth
10-9/32"
Height
17-27/64"
Overall Depth
20.5 in
Overall Width
36 in
Overall Height
29.5 in
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 144,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 173 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 2/0 AWG Wire
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.