Commercial Electric Tankless Water Heater, Eyewash, 60 Degrees to 90 Degrees F, 208VAC, 3 Phase

  • Mfr # AP032208 EE N4X

  • Zoro # G3480900


product price:  $16,028.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
32 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP032208 EE N4X
Zoro #
G3480900
UPC #
091654917295
Country of Origin
United States

Dimensions

Width
26-11/64"
Wire Size
3 AWG
Depth
10-9/32"
Height
17-27/64"
Overall Depth
13.5 in
Overall Width
30 in
Overall Height
24 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
32 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
Eyewash
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Max. Flow Rate
30 gpm
Temp. Range
60 Degrees to 90 Degrees F
Pressure Range
150 psi
Amps AC
89
Temp. Rise @ 1.5 GPM
145 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 6.0 GPM
36 Degrees F
Standards
UL 499, CSA
Water Connection
1-1/4" NPT
Mounting
Vertical
Temp. Rise @ 2.5 GPM
87 Degrees F
Residential / Commercial
Commercial
NEMA Rating
4x
Temp. Rise @ 8.0 GPM
27 Degrees F
Voltage
208VAC
Temp. Rise @ 20.0 GPM
11 Degrees F
Phase
3
Temp. Rise @ 4.0 GPM
54 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Default Temperature
120 Degrees F
Maximum Flow Rate
40 gpm
Cord Conductor Gauge
3 AWG Wire
Market
Commercial, Industrial
Power Consumption
32,000 W
Minimum Delivered Temperature
80 Degrees F
Element Material
Non-Ferrous Metal
Maximum Water Pressure
150 psi
Control Type
Digital Display with Keypad
Water Connection Location
Bottom
Housing Material
304 Stainless Steel
Operating Voltage
208V AC
Minimum Flow Activation
1 gpm
Current
89 A
Temperature Rise @ Flow
10 Degrees F @ 23 gpm, 11 Degrees F @ 20 gpm, 36 Degrees F @ 6 gpm, 44 Degrees F @ 5 gpm, 55 Degrees F @ 4 gpm, 7 Degrees F @ 30 gpm, 8 Degrees F @ 26 gpm
Maximum Delivered Temperature
90 Degrees F
Energy Factor
0.94
Minimum Water Pressure
35 psi

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 89 A, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire, Default Temperature 120 Degrees F, Element Material Non-Ferrous Metal

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.