Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 208VAC

  • Mfr # AP032208 N4

  • Zoro # G3480891


product price:  $11,891.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
32KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP032208 N4
Zoro #
G3480891
UPC #
091654916199
Country of Origin
United States

Dimensions

Width
26-11/64"
Depth
10-9/32"
Wire Size
3 AWG
Height
17-27/64"
Overall Width
30 in
Overall Depth
13.5 in
Overall Height
24 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
32KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
NEMA Rating
4
Elements
Lead-Free Replaceable Cartridge Insert
Residential / Commercial
Commercial
Temp. Rise @ 1.5 GPM
145 Degrees F
Amps AC
89
Temp. Range
100 Degrees to 140 Degrees F
Phase
3
Water Connection
1-1/4" NPT
Temp. Rise @ 20.0 GPM
11 Degrees F
Mounting
Vertical
Temp. Rise @ 4.0 GPM
54 Degrees F
Temp. Rise @ 8.0 GPM
27 Degrees F
Max. Flow Rate
30 gpm
Temp. Rise @ 2.5 GPM
87 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Standards
UL 499, CSA
Voltage
208VAC
Pressure Range
150 psi
Default Temperature
120 Degrees F
Temp. Rise @ 6.0 GPM
36 Degrees F
Market
Commercial, Industrial
Energy Factor
0.94
Maximum Delivered Temperature
140 Degrees F
Minimum Flow Activation
1 gpm
Element Material
Non-Ferrous Metal
Power Consumption
32,000 W
Temperature Rise @ Flow
10 Degrees F @ 23 gpm, 11 Degrees F @ 20 gpm, 36 Degrees F @ 6 gpm, 44 Degrees F @ 5 gpm, 55 Degrees F @ 4 gpm, 7 Degrees F @ 30 gpm, 73 Degrees F @ 3 gpm, 8 Degrees F @ 26 gpm
Housing Material Finish
Powder Coated
Application
Low Duty Cycle
Maximum Flow Rate
40 gpm
Control Type
Digital Display with Keypad
Minimum Water Pressure
35 psi
Water Connection Location
Bottom
Operating Voltage
208V AC
Cord Conductor Gauge
3 AWG Wire
Housing Material
Steel
Minimum Delivered Temperature
80 Degrees F
Current
89 A
Maximum Water Pressure
150 psi

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 89 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.