Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP036480 N4

  • Zoro # G3480806


product price:  $13,788.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP036480 N4
Zoro #
G3480806
UPC #
094726855860
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Depth
10-9/32"
Width
17-1/8"
Height
17-27/64"
Overall Height
24 in
Overall Depth
13.5 in
Overall Width
30 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Standards
UL 499, CSA
Elements
Lead-Free Replaceable Cartridge Insert
Amps AC
43
Pressure Range
150 psi
Phase
3
Default Temperature
120 Degrees F
Temp. Rise @ 20.0 GPM
12 Degrees F
Temp. Rise @ 6.0 GPM
40 Degrees F
Temp. Rise @ 8.0 GPM
30 Degrees F
Temp. Rise @ 4.0 GPM
61 Degrees F
NEMA Rating
4
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temp. Rise @ 2.5 GPM
98 Degrees F
Mounting
Vertical
Max. Flow Rate
30 gpm
Residential / Commercial
Commercial
Voltage
480VAC
Temp. Range
100 Degrees to 140 Degrees F
Temp. Rise @ 1.5 GPM
163 Degrees F
Water Connection
1-1/4" NPT
Minimum Flow Activation
1 gpm
Housing Material Finish
Powder Coated
Power Consumption
36,000 W
Energy Factor
0.94
Housing Material
Steel
Element Material
Non-Ferrous Metal
Control Type
Digital Display with Keypad
Market
Commercial, Industrial
Maximum Water Pressure
150 psi
Minimum Water Pressure
35 psi
Operating Voltage
480V AC
Water Connection Location
Bottom
Current
43 A
Cord Conductor Gauge
8 AWG Wire
Maximum Delivered Temperature
140 Degrees F
Temperature Rise @ Flow
11 Degrees F @ 23 gpm, 12 Degrees F @ 20 gpm, 41 Degrees F @ 6 gpm, 49 Degrees F @ 5 gpm, 61 Degrees F @ 4 gpm, 8 Degrees F @ 30 gpm, 82 Degrees F @ 3 gpm, 9 Degrees F @ 26 gpm
Minimum Delivered Temperature
80 Degrees F
Maximum Flow Rate
40 gpm
Application
Low Duty Cycle

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 43 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.