Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP048480 N4

  • Zoro # G3480620


product price:  $13,028.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP048480 N4
Zoro #
G3480620
UPC #
091654916595
Country of Origin
United States

Dimensions

Width
17-1/8"
Height
17-27/64"
Wire Size
6 AWG
Depth
10-9/32"
Overall Height
24 in
Overall Width
30 in
Overall Depth
13.5 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Max. Flow Rate
30 gpm
Default Temperature
120 Degrees F
Temp. Range
100 Degrees to 140 Degrees F
Temp. Rise @ 4.0 GPM
81 Degrees F
Temp. Rise @ 20.0 GPM
16 Degrees F
Temp. Rise @ 1.5 GPM
218 Degrees F
Temp. Rise @ 2.5 GPM
131 Degrees F
Residential / Commercial
Commercial
Voltage
480VAC
Standards
UL 499, CSA
Temp. Rise @ 8.0 GPM
40 Degrees F
Temp. Rise @ 6.0 GPM
54 Degrees F
Pressure Range
150 psi
Phase
3
NEMA Rating
4
Water Connection
1-1/4" NPT
Elements
Lead-Free Replaceable Cartridge Insert
Amps AC
57.8
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Mounting
Vertical
Temperature Rise @ Flow
109 Degrees F @ 3 gpm, 11 Degrees F @ 30 gpm, 13 Degrees F @ 26 gpm, 14 Degrees F @ 23 gpm, 16 Degrees F @ 20 gpm, 55 Degrees F @ 6 gpm, 66 Degrees F @ 5 gpm, 82 Degrees F @ 4 gpm
Maximum Water Pressure
150 psi
Energy Factor
0.94
Minimum Water Pressure
35 psi
Water Connection Location
Bottom
Minimum Delivered Temperature
80 Degrees F
Application
Low Duty Cycle
Element Material
Non-Ferrous Metal
Housing Material Finish
Powder Coated
Operating Voltage
480V AC
Housing Material
Steel
Maximum Delivered Temperature
140 Degrees F
Minimum Flow Activation
1 gpm
Cord Conductor Gauge
6 AWG Wire
Market
Commercial, Industrial
Control Type
Digital Display with Keypad
Power Consumption
48,000 W
Maximum Flow Rate
40 gpm
Current
58 A

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 48,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 58 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.