Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 208VAC

  • Mfr # AP064208 N4X
  • Zoro # G3480401
product price: 
$
22,783.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
64KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP064208 N4X
Zoro #
G3480401
UPC #
094726856256
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
64KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Standards
UL 499, CSA
Pressure Range
150 psi
Amps AC
178 A
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Voltage
208V AC
Max. Flow Rate
30 gpm
Temp. Rise @ 4.0 GPM
109 Degrees F
Mounting
Vertical
Temp. Rise @ 6.0 GPM
72 Degrees F
Water Connection
1-1/4" NPT
Default Temperature
120 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Phase
3
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 8.0 GPM
54 Degrees F
Temp. Rise @ 20.0 GPM
22 Degrees F
Residential / Commercial
Commercial
NEMA Rating
4x
Temp. Range
100 Degrees to 140 Degrees F
Energy Factor
0.94
Maximum Delivered Temperature
140 Degrees F
Minimum Water Pressure
35 psi
Current
178 A
Control Type
Digital Display with Keypad
Cord Conductor Gauge
3/0 AWG Wire
Maximum Water Pressure
150 psi
Application
Low Duty Cycle
Market
Commercial, Industrial
Minimum Delivered Temperature
80 Degrees F
Operating Voltage
208V AC
Water Connection Location
Bottom
Temperature Rise @ Flow
109 Degrees F @ 4 gpm, 15 Degrees F @ 30 gpm, 17 Degrees F @ 26 gpm, 19 Degrees F @ 23 gpm, 22 Degrees F @ 20 gpm, 73 Degrees F @ 6 gpm, 87 Degrees F @ 5 gpm
Minimum Flow Activation
2.5 gpm
Element Material
Non-Ferrous Metal
Maximum Flow Rate
40 gpm
Housing Material
304 Stainless Steel
Power Consumption
64,000 W

Dimensions

Width
26 11/64 in
Depth
10-9/32"
Height
17-27/64"
Wire Size
3/0 AWG
Overall Depth
13.5 in
Overall Height
24 in
Overall Width
30 in

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 64,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 178 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 3/0 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.