Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP048480 N4X
  • Zoro # G3480611
product price: 
$
20,508.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP048480 N4X
Zoro #
G3480611
UPC #
091654916601
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Mounting
Vertical
Phase
3
Temp. Range
100 Degrees to 140 Degrees F
Temp. Rise @ 20.0 GPM
16 Degrees F
Temp. Rise @ 8.0 GPM
40 Degrees F
Amps AC
57.8 A
Voltage
480V AC
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Default Temperature
120 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 4.0 GPM
81 Degrees F
NEMA Rating
4x
Temp. Rise @ 1.5 GPM
218 Degrees F
Temp. Rise @ 2.5 GPM
131 Degrees F
Temp. Rise @ 6.0 GPM
54 Degrees F
Standards
UL 499, CSA
Pressure Range
150 psi
Water Connection
1-1/4" NPT
Max. Flow Rate
30 gpm
Residential / Commercial
Commercial
Housing Material
304 Stainless Steel
Maximum Delivered Temperature
140 Degrees F
Minimum Flow Activation
1 gpm
Minimum Water Pressure
35 psi
Market
Commercial, Industrial
Maximum Flow Rate
40 gpm
Temperature Rise @ Flow
109 Degrees F @ 3 gpm, 11 Degrees F @ 30 gpm, 13 Degrees F @ 26 gpm, 14 Degrees F @ 23 gpm, 16 Degrees F @ 20 gpm, 55 Degrees F @ 6 gpm, 66 Degrees F @ 5 gpm, 82 Degrees F @ 4 gpm
Element Material
Non-Ferrous Metal
Application
Low Duty Cycle
Current
58 A
Cord Conductor Gauge
6 AWG Wire
Maximum Water Pressure
150 psi
Control Type
Digital Display with Keypad
Water Connection Location
Bottom
Minimum Delivered Temperature
80 Degrees F
Energy Factor
0.94
Operating Voltage
480V AC
Power Consumption
48,000 W

Dimensions

Height
17-27/64"
Width
17 1/8 in
Wire Size
6 AWG
Depth
10-9/32"
Overall Height
24 in
Overall Width
30 in
Overall Depth
13.5 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Depth 13.5 in, Overall Height 24 in, Overall Width 30 in, Power Consumption 48,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 58 A, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.