Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP054480 N4

  • Zoro # G3480471


product price:  $13,989.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP054480 N4
Zoro #
G3480471
UPC #
091654916649
Country of Origin
United States

Dimensions

Depth
10-9/32"
Wire Size
6 AWG
Height
17-27/64"
Width
26-11/64"
Overall Depth
13.5 in
Overall Height
24 in
Overall Width
30 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Elements
Lead-Free Replaceable Cartridge Insert
Mounting
Vertical
Phase
3
Temp. Rise @ 8.0 GPM
46 Degrees F
Max. Flow Rate
30 gpm
Water Connection
1-1/4" NPT
Default Temperature
120 Degrees F
Temp. Rise @ 4.0 GPM
92 Degrees F
Temp. Rise @ 2.5 GPM
147 Degrees F
Pressure Range
150 psi
NEMA Rating
4
Amps AC
65
Temp. Rise @ 20.0 GPM
18 Degrees F
Temp. Range
100 Degrees to 140 Degrees F
Standards
UL 499, CSA
Voltage
480VAC
Residential / Commercial
Commercial
Temp. Rise @ 6.0 GPM
61 Degrees F
Temp. Rise @ 1.5 GPM
245 Degrees F
Operating Voltage
480V AC
Energy Factor
0.94
Application
Low Duty Cycle
Minimum Flow Activation
1.5 gpm
Maximum Delivered Temperature
140 Degrees F
Housing Material
Steel
Temperature Rise @ Flow
12 Degrees F @ 30 gpm, 14 Degrees F @ 26 gpm, 16 Degrees F @ 23 gpm, 18 Degrees F @ 20 gpm, 61 Degrees F @ 6 gpm, 74 Degrees F @ 5 gpm, 92 Degrees F @ 4 gpm
Water Connection Location
Bottom
Control Type
Digital Display with Keypad
Current
65 A
Housing Material Finish
Powder Coated
Power Consumption
54,000 W
Minimum Delivered Temperature
80 Degrees F
Cord Conductor Gauge
6 AWG Wire
Minimum Water Pressure
35 psi
Maximum Flow Rate
40 gpm
Maximum Water Pressure
150 psi
Element Material
Non-Ferrous Metal
Market
Commercial, Industrial

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 65 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.