2-Piece Gas Valve, 3/8 x 1/2 in Connection, Flare x FIP, 175 psi Pressure, Lever Actuator
- Mfr # 114-622HN
- Zoro # G322914396
product price:Â
$
14.89
/ea
Key Features
Width (In.)
1.04 in
Max. Pressure
175 psi
Temp. Range
-20 to 300 Degrees F
Length (In.)
2.58 in
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114-622HN
- Zoro #
- G322914396
- UPC #
- 032888227286
- Country of Origin
- China
Dimensions
- Width (In.)
- 1.04 in
- Length (In.)
- 2.58 in
- Connection Size
- 3/8 x 1/2 in
Details
- Max. Pressure
- 175 psi
- Temp. Range
- -20 to 300 Degrees F
- Body Material
- Brass
- Connection Type
- Flare x FIP
Description
ProLine Series 2-Piece Gas Valve, 3/8 x 1/2 in Connection, Flare x FIP Connection, 175 psi, Actuator Type: Lever, Temperature Rating: -20 to 300 deg F, Body Material: Brass, Chrome, Dimensions: 2.58 in L x 1.04 in W x 2.9 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.