Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP072480 N4
  • Zoro # G3480325
product price: 
$
14,743.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
72KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP072480 N4
Zoro #
G3480325
UPC #
091654916694
Country of Origin
United States

Dimensions

Width
26 11/64 in
Depth
10-9/32"
Wire Size
3 AWG
Height
17-27/64"
Overall Width
30 in
Overall Depth
13.5 in
Overall Height
24 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
72KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
NEMA Rating
4
Pressure Range
150 psi
Temp. Rise @ 6.0 GPM
81 Degrees F
Phase
3
Temp. Rise @ 8.0 GPM
61 Degrees F
Amps AC
87 A
Residential / Commercial
Commercial
Elements
Lead-Free Replaceable Cartridge Insert
Mounting
Vertical
Standards
UL 499, CSA
Temp. Rise @ 4.0 GPM
122 Degrees F
Default Temperature
120 Degrees F
Temp. Rise @ 20.0 GPM
25 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Temp. Range
100 Degrees to 140 Degrees F
Water Connection
1-1/4" NPT
Max. Flow Rate
30 gpm
Voltage
480V AC
Housing Material
Steel
Application
Low Duty Cycle
Element Material
Non-Ferrous Metal
Market
Commercial, Industrial
Current
87 A
Minimum Delivered Temperature
140 Degrees F
Minimum Flow Activation
2.5 gpm
Temperature Rise @ Flow
16 Degrees F @ 30 gpm, 19 Degrees F @ 26 gpm, 21 Degrees F @ 23 gpm, 25 Degrees F @ 20 gpm, 82 Degrees F @ 6 gpm, 98 Degrees F @ 5 gpm
Control Type
Digital Display with Keypad
Housing Material Finish
Powder Coated
Cord Conductor Gauge
3 AWG Wire
Maximum Flow Rate
40 gpm
Operating Voltage
480V AC
Maximum Delivered Temperature
140 Degrees F
Power Consumption
72,000 W
Water Connection Location
Bottom
Maximum Water Pressure
150 psi
Minimum Water Pressure
35 psi
Energy Factor
0.94

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 72,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 140 Degrees F, Current 87 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.