Shop EEMAX

Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP144480
  • Zoro # G3480185

product price: 
$
13,879.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
144KW
Amps - Water Heaters
173.4
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP144480
Zoro #
G3480185
UPC #
091654916816
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
144KW
Amps - Water Heaters
173.4
Phase - Water Heaters
3
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Standards
ANSI Z358.1, CAN/CSA-C22.2 No. 64/No. 88, cETLus Intertek, NSF/ANSI 372, UL 499
Max. Flow Rate
30 gpm
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Temp. Range
100 Degrees to 140 Degrees F
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Water Connection
1-1/4" NPT
Voltage
480V AC
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Temp. Rise @ 2.5 GPM - Water Heaters
140 Degrees F
Phase
3
Residential / Commercial
Commercial
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Temp. Rise @ 20.0 GPM
49 Degrees F
Mounting
Vertical
Amps AC
173.4 A
Elements
Lead-Free Replaceable Cartridge Insert
Default Temperature
120 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 8.0 GPM
122 Degrees F
Pressure Range
150 psi
NEMA Rating
Not Rated
Application
Low Duty Cycle
Operating Voltage
480V AC
Temperature Rise @ Flow
33 Degrees F @ 30 gpm, 38 Degrees F @ 26 gpm, 43 Degrees F @ 23 gpm, 49 Degrees F @ 20 gpm
Power Consumption
144,000 W
Housing Material Finish
Powder Coated
Housing Material
Aluminum
Minimum Flow Activation
2.5 gpm
Cord Conductor Gauge
2/0 AWG Wire
Minimum Water Pressure
35 psi
Control Type
Digital Display with Keypad
Maximum Delivered Temperature
140 Degrees F
Current
173 A
Mounting Type
Wall Mounting
Minimum Delivered Temperature
80 Degrees F
Market
Commercial, Industrial
Water Connection Location
Bottom
Maximum Water Pressure
150 psi
Element Material
Non-Ferrous Metal
Environment
Indoor
Maximum Flow Rate
40 gpm
Energy Factor
0.94
Mounting Orientation
Vertical
Product Type
Electric Tankless Water Heater
Series
SpecAdvantage
Adjustable Thermostat
Yes

Dimensions

Wire Size
2/0 AWG
Width
36 in
Depth
10-9/32"
Height
17-27/64"
Overall Height
26.17 in
Overall Depth
10.28 in
Overall Width
17.81 in
Cold Inlet Size
1 1/4 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Depth 10.28 in, Overall Height 17.61 in, Overall Width 26.17 in, Power Consumption 144,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 173 A, Environment Indoor, Market Commercial, Industrial, Control Type Digital Display with Keypad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.