Commercial Electric Tankless Water Heater, Sanitation, 0 Degrees to 180 Degrees F, 208VAC, 3 Phase

  • Mfr # AP041208 S
  • Zoro # G3480690
product price: 
$
9,486.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
41KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP041208 S
Zoro #
G3480690
UPC #
091654916236
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
41KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM
186 Degrees F
Amps AC
113.9 A
Pressure Range
150 psi
Temp. Rise @ 2.5 GPM
112 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temp. Rise @ 6.0 GPM
46 Degrees F
Default Temperature
180 Degrees F
Water Connection
1-1/4" NPT
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Range
0 Degrees to 180 Degrees F
Standards
UL 499, CSA
Temp. Rise @ 8.0 GPM
35 Degrees F
Residential / Commercial
Commercial
Max. Flow Rate
30 gpm
Mounting
Vertical
Voltage
208V AC
Temp. Rise @ 4.0 GPM
70 Degrees F
Temp. Rise @ 20.0 GPM
14 Degrees F
Phase
3
NEMA Rating
Not Rated
Housing Material Finish
Powder Coated
Maximum Water Pressure
150 psi
Temperature Rise @ Flow
11 Degrees F @ 26 gpm, 12 Degrees F @ 23 gpm, 14 Degrees F @ 20 gpm, 47 Degrees F @ 6 gpm, 56 Degrees F @ 5 gpm, 70 Degrees F @ 4 gpm, 9 Degrees F @ 30 gpm, 93 Degrees F @ 3 gpm
Current
113 A
Minimum Delivered Temperature
100 Degrees F
Minimum Flow Activation
2.5 gpm
Element Material
Non-Ferrous Metal
Operating Voltage
208V AC
Application
Sanitation
Control Type
Digital Display with Keypad
Cord Conductor Gauge
2 AWG Wire
Power Consumption
41,000 W
Minimum Water Pressure
35 psi
Maximum Flow Rate
40 gpm
Maximum Delivered Temperature
190 Degrees F
Energy Factor
0.94
Water Connection Location
Bottom
Housing Material
Aluminum
Market
Commercial, Industrial

Dimensions

Depth
10-9/32"
Width
26 11/64 in
Height
17-27/64"
Wire Size
2 AWG
Overall Height
26.17 in
Overall Width
17.81 in
Overall Depth
10.28 in

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 41,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 113 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 2 AWG Wire, Default Temperature 180 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.