Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Electric Tankless Water Heater, Undersink, 240VAC, Single Phase

  • Mfr # AM012240T

  • Zoro # G5852852


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
11,500
Amps - Water Heaters
48
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM012240T
Zoro #
G5852852
UPC #
091654924507
Country of Origin
United States

Dimensions

Height
13-3/4"
Width
5-1/4"
Wire Size
8 AWG
Depth
4"
Overall Width
5.25 in
Overall Depth
4 in
Overall Height
14.5 in
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
11,500
Amps - Water Heaters
48
Phase - Water Heaters
1
Temp. Range - Water Heaters
105 Degrees to 110 Degrees F
Min. Flow Activation
0.30 gpm
Water Heater Application
Undersink
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters
31 Degrees F
Features
Cut Energy Waste, Easy Installation, Glass Reinforced Heating Chambers, On Demand Hot Water
Default Temperature
105 Degrees F
Residential / Commercial
Commercial
Max. Flow Rate
2 gpm
Pressure Range
35 to 80 psi
Temp. Rise @ 1.5 GPM
52 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Mounting
Any Direction
Standards
UL 499
Temp. Rise @ 0.5 GPM
52 Degrees F
Temp. Rise @ 6.0 GPM
12/16 Degrees F
Water Connection
3/8" Compression
Elements
Bare Wire Nickel Chrome
Phase
Single
Voltage
240VAC
NEMA Rating
Not Rated
Maximum Flow Rate
1.5 gpm
Cord Conductor Gauge
8 AWG Wire
Maximum Water Pressure
150 psi
Element Material
Nichrome
Mounting Type
Wall Mounting
Temperature Rise @ Flow
52 Degrees F @ 1.5 gpm, 79 Degrees F @ 1.5 gpm
Power Consumption
11,500 W
Current
48 A
Market
Commercial
Control Type
Digital Display with Keypad
Mounting Orientation
Horizontal, Vertical
Application
Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets
Environment
Indoor
Maximum Delivered Temperature
110 Degrees F
Minimum Delivered Temperature
85 Degrees F
Minimum Flow Activation
0.3 gpm
Minimum Water Pressure
35 psi
Electrical Connection Type
Power Cord and Pl
Adjustable Thermostat
No
Housing Material
Thermoplastic
Operating Voltage
240V AC

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 14.5 in, Overall Width 5.25 in, Overall Depth 4 in, Power Consumption 11,500 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 85 Degrees F, Adjustable Thermostat No, Current 48 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.