Shop EEMAX

Electric Tankless Water Heater, 208 V

  • Mfr # XTP024208

  • Zoro # G9194196


product price:  $3,749.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
24KW
Amps - Water Heaters
67 A
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTP024208
Zoro #
G9194196
UPC #
091654925498
Country of Origin
United States

Dimensions

Overall Depth
5.84 in
Overall Width
20.47 in
Overall Height
18.52 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Wire Size
4 AWG

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
24KW
Amps - Water Heaters
67 A
Phase - Water Heaters
3
Temp. Range - Water Heaters
61 Degrees to 175 Degrees F
Min. Flow Activation
0.5 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Features
High Temperature Limit Switch, Only One Input Water Line Needed for Installation, Safestart Prevents Dry-Fire Occurrence, Self-Diagnostics with Intelligent Controls
Temp. Rise @ 2.5 GPM - Water Heaters
65 Degrees F
Standards
cETLus Listed
Default Temperature
120 Degrees F
Phase
Three
Temp. Rise @ 1.5 GPM
109 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
NEMA Rating
N4X6
Water Connection
3/4" NPT
Temp. Rise @ 6.0 GPM
33 Degrees F
Control Type
Digital Display with Keypad
Market
Commercial, Industrial
Minimum Water Pressure
35 psi
Mounting Type
Wall Mounting
Current
67 A
Maximum Water Pressure
150 psi
Element Material
Copper
Power Consumption
24,000 W
Cold Inlet Gender
Female
Hot Outlet Type
NPT
Cord Conductor Gauge
4 AWG Wire
Minimum Delivered Temperature
180 Degrees F
Cold Inlet Type
NPT
Adjustable Thermostat
Yes
Temperature Rise @ Flow
16 Degrees F @ 10 gpm, 18 Degrees F @ 9 gpm, 20 Degrees F @ 8 gpm, 23 Degrees F @ 7 gpm, 27 Degrees F @ 6 gpm, 33 Degrees F @ 5 gpm, 41 Degrees F @ 4 gpm, 55 Degrees F @ 3 gpm, 82 Degrees F @ 2 gpm
Mounting Orientation
Horizontal, Vertical
Maximum Flow Rate
20 gpm
Application
Booster (Up to 180 Degrees F), Commercial Kitchens, Dishwasher, Kitchen Sinks, Mop Sinks, Recirculation Loop, Utility Sinks, Wet Bar Sinks
Maximum Delivered Temperature
180 Degrees F
Water Connection Location
Bottom
Minimum Flow Activation
0.5 gpm
Operating Voltage
208V AC
Hot Outlet Connection Gender
Female
Environment
Indoor
Max. Flow Rate
20 gpm
Series
XTP
Product Type
Electric Tankless Water Heater
Location of Use
Point-of-Use

Description

Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 24,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 67 A, Environment Indoor, Market Commercial, Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.