Zoro Homepage

Electric Tankless Water Heater, 208V, 18000W

  • Mfr # EX180T3

  • Zoro # G6177437


product price: $1,810.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V
Watts
18KW
Temp. Range
100 Degrees to 140 Degrees F
Amps - Water Heaters
50 A
Amps AC
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX180T3
Zoro #
G6177437
UPC #
091654018268
Country of Origin
United States

Dimensions

Height
18.25 in
Width
12.25 in
Depth
4.5 in
Wire Size
8 AWG
Overall Height
12.25 in
Overall Width
18.25 in
Overall Depth
4.5 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Cold Inlet Size
1/2 in
Hot Outlet Size
1/2 in

Details

Voltage
208V
Watts
18KW
Item
Electric Tankless Water Heater
Temp. Range
100 Degrees to 140 Degrees F
Amps - Water Heaters
50 A
Amps AC
50
Mounting
Vertical
Pressure Range
25 to 150 psi
Residential / Commercial
Commercial
Watts - Water Heaters
18,000 W
Commercial / Residential
Commercial
Phase - Water Heaters
3
Water Heater Design
Point-of-Use
Voltage - Water Heaters
208
Temp. Rise @ 2.5 GPM - Water Heaters
49 Degrees F
Features
Built in Over Temp Protection, Field Serviceable Replaceable Cartridge Element
Temp. Rise @ 6.0 GPM
25 Degrees F
Water Heater Application
General Purpose
Max. Flow Rate
5 gpm
Standards
ANSI Z358.1, NSF/ANSI 372, UL Listed
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 4.0 GPM
30 Degrees F
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Min. Flow Activation
1.5 gpm
Elements
Triple Replaceable Nickel Chrome Cartridge Insert
Phase
3
Temp. Rise @ 2.5 GPM
49 Degrees F
Water Connection
1/2 compression
Cold Inlet Type
Compression
Temperature Rise @ Flow
25 Degrees F @ 5 gpm, 31 Degrees F @ 4 gpm, 41 Degrees F @ 3 gpm, 49 Degrees F @ 2.5 gpm, 61 Degrees F @ 2 gpm
Element Material
Nichrome
Maximum Flow Rate
5 gpm
Environment
Indoor
Maximum Delivered Temperature
100 Degrees F
Cord Conductor Gauge
8 AWG Wire
Power Consumption
18,000 W
Market
Commercial, Industrial
Application
Booster Applications, Multiple Lavatories, Restaurants and Other Food Service Requirements
Housing Material Finish
Powder Coated
NEMA Rating
N4, N4X
Water Connection Location
Bottom
Mounting Orientation
Vertical
Hot Outlet Type
Compression
Operating Voltage
208V AC
Minimum Flow Activation
1.8 gpm
Minimum Water Pressure
25 psi
Minimum Delivered Temperature
140 Degrees F
Current
50 A
Mounting Type
Wall Mounting
Maximum Water Pressure
150 psi
Housing Material
Steel

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 1.8 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 18,000 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 140 Degrees F, Current 50 A, Environment Indoor, Market Commercial, Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.