Zoro Homepage

Electric Tankless Water Heater, 480V, 20000W

  • Mfr # ED020480T2T

  • Zoro # G6154793


product price: $1,816.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V
Watts
20KW
Temp. Range
100 Degrees to 140 Degrees F
Min. Flow Activation
0.7 gpm
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED020480T2T
Zoro #
G6154793
UPC #
091654903847
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Width
12.25 in
Depth
4.5 in
Height
18.25 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Overall Depth
4.5 in
Cold Inlet Size
1/2 in
Overall Width
18.25 in
Hot Outlet Size
1/2 in
Overall Height
12.25 in

Details

Voltage
480V
Watts
20KW
Item
Electric Tankless Water Heater
Temp. Range
100 Degrees to 140 Degrees F
Min. Flow Activation
0.7 gpm
Phase
3
Temp. Rise @ 4.0 GPM
34 Degrees F
Commercial / Residential
Commercial
Mounting
Vertical
Amps - Water Heaters
24 A
Max. Flow Rate
4 gpm
Standards
ANSI Z358.1, NSF/ANSI 372, UL Listed
Temp. Rise @ 2.5 GPM
54 Degrees F
Phase - Water Heaters
3
Water Heater Application
General Purpose
Water Connection
1/2 compression
Features
Built in Over Temp Protection, Field Serviceable Replaceable Cartridge Element
Voltage - Water Heaters
480
Water Heater Design
Point-of-Use
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters
54 Degrees F
Elements
Triple Replaceable Nickel Chrome Cartridge Insert
Residential / Commercial
Commercial
Pressure Range
25 to 150 psi
Amps AC
24
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Watts - Water Heaters
20,000 W
Cold Inlet Type
Compression
Environment
Indoor
Maximum Water Pressure
150 psi
Temperature Rise @ Flow
34 Degrees F @ 4 gpm, 46 Degrees F @ 3 gpm, 55 Degrees F @ 2.5 gpm, 68 Degrees F @ 2 gpm
Minimum Flow Activation
0.7 gpm
Housing Material
Steel
Operating Voltage
480V AC
Minimum Delivered Temperature
100 Degrees F
Current
24 A
Housing Material Finish
Powder Coated
Market
Commercial, Industrial
Minimum Water Pressure
25 psi
Maximum Flow Rate
4 gpm
Mounting Orientation
Vertical
Water Connection Location
Bottom
Element Material
Nichrome
Power Consumption
20,000 W
Cord Conductor Gauge
10 AWG Wire
Mounting Type
Wall Mounting
Hot Outlet Type
Compression
NEMA Rating
N4, N4X
Maximum Delivered Temperature
140 Degrees F
Application
Booster Applications, Multiple Lavatories, Restaurants and Other Food Service Requirements

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 20,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 24 A, Environment Indoor, Market Commercial, Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.