Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, 480V

  • Mfr # XTP020480

  • Zoro # G1154180


product price: $3,412.99
/ea
Free Shipping & Returns

Key Features

Commercial / Residential
Commercial
Water Heater Design
Point-of-Use
Phase
3
Overall Height
18.52 in
Voltage - Water Heaters
480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTP020480
Zoro #
G1154180
UPC #
091654925429
Country of Origin
United States

Dimensions

Overall Height
18.52 in
Overall Width
20.47 in
Overall Depth
5.84 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Connection Size
3/4" NPT

Details

Item
Electric Tankless Water Heater
Commercial / Residential
Commercial
Water Heater Design
Point-of-Use
Phase
3
Voltage - Water Heaters
480
Temp. Rise @ 6.0 GPM
27 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
54 Degrees F
Temp. Rise @ 1.5 GPM
91 Degrees F
Standards
cETLus Listed
Features
High Temperature Limit Switch, Only One Input Water Line Needed for Installation, Safestart Prevents Dry-Fire Occurrence, Self-Diagnostics with Intelligent Controls
Temp. Range - Water Heaters
61 Degrees to 175 Degrees F
Application
Booster (Up to 180 Degrees F), Commercial Kitchens, Dishwasher, Kitchen Sinks, Mop Sinks, Recirculation Loop, Utility Sinks, Wet Bar Sinks
Min. Flow Activation
0.5 gpm
Water Heater Application
General Purpose
Watts - Water Heaters
20,000 W
Amps - Water Heaters
24 A
Phase - Water Heaters
3
Water Connection
3/4 in NPT
Default Temperature
120 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Maximum Delivered Temperature
70 Degrees F
Water Connection Location
Bottom
Mounting Type
Wall Mounting
Cold Inlet Gender
Female
Maximum Water Pressure
150 psi
Operating Voltage
480V AC
Minimum Delivered Temperature
180 Degrees F
Cord Conductor Gauge
10 AWG Wire
Temperature Rise @ Flow
137 Degrees F @ 1 gpm, 14 Degrees F @ 10 gpm, 15 Degrees F @ 9 gpm, 17 Degrees F @ 8 gpm, 20 Degrees F @ 7 gpm, 23 Degrees F @ 6 gpm, 27 Degrees F @ 5 gpm, 34 Degrees F @ 4 gpm, 46 Degrees F @ 3 gpm, 68 Degrees F @ 2 gpm
Hot Outlet Type
NPT
Maximum Flow Rate
20.5 gpm
Power Consumption
20,000 W
Element Material
Copper
Minimum Water Pressure
35 psi
Mounting Orientation
Horizontal, Vertical
Control Type
Digital Display with Keypad
Cold Inlet Type
NPT
Environment
Indoor
Current
24 A
Hot Outlet Connection Gender
Female
Market
Commercial, Industrial
Minimum Flow Activation
0.5 gpm
Adjustable Thermostat
Yes
NEMA Rating
N4X6
Total Watts
20KW
Voltage
480V

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20.5 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 20,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 24 A, Environment Indoor, Market Commercial, Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.