Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, 480V

  • Mfr # XTP036480

  • Zoro # G9193654


product price: $4,371.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
37KW
Amps - Water Heaters
43 A
Phase - Water Heaters
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTP036480
Zoro #
G9193654
UPC #
091654925450
Country of Origin
United States

Dimensions

Overall Width
20.47 in
Overall Depth
5.84 in
Overall Height
18.52 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Wire Size
8 AWG

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
37KW
Amps - Water Heaters
43 A
Phase - Water Heaters
3
Temp. Range - Water Heaters
61 Degrees to 175 Degrees F
Min. Flow Activation
0.5 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
NEMA Rating
N4X6
Temp. Rise @ 2.5 GPM - Water Heaters
98 Degrees F
Features
High Temperature Limit Switch, Only One Input Water Line Needed for Installation, Safestart Prevents Dry-Fire Occurrence, Self-Diagnostics with Intelligent Controls
Temp. Rise @ 6.0 GPM
46 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Default Temperature
120 Degrees F
Phase
Three
Standards
cETLus Listed
Water Connection
3/4 NPT
Hot Outlet Connection Gender
Female
Minimum Delivered Temperature
180 Degrees F
Maximum Delivered Temperature
70 Degrees F
Minimum Water Pressure
35 psi
Maximum Water Pressure
150 psi
Application
Booster (Up to 180 Degrees F), Commercial Kitchens, Dishwasher, Kitchen Sinks, Mop Sinks, Recirculation Loop, Utility Sinks, Wet Bar Sinks
Market
Commercial, Industrial
Element Material
Copper
Power Consumption
36,000 W
Mounting Orientation
Horizontal, Vertical
Control Type
Digital Display with Keypad
Temperature Rise @ Flow
126 Degrees F @ 2 gpm, 25 Degrees F @ 10 gpm, 28 Degrees F @ 9 gpm, 32 Degrees F @ 8 gpm, 36 Degrees F @ 7 gpm, 42 Degrees F @ 6 gpm, 51 Degrees F @ 5 gpm, 63 Degrees F @ 4 gpm, 84 Degrees F @ 3 gpm
Current
43 A
Adjustable Thermostat
Yes
Minimum Flow Activation
0.5 gpm
Mounting Type
Wall Mounting
Cold Inlet Gender
Female
Environment
Indoor
Cold Inlet Type
NPT
Operating Voltage
480V AC
Hot Outlet Type
NPT
Cord Conductor Gauge
8 AWG Wire
Water Connection Location
Bottom
Maximum Flow Rate
20.5 gpm
Max. Flow Rate
20 gpm

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20.5 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 36,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 43 A, Environment Indoor, Market Commercial, Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.