Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, 480V

  • Mfr # XTP048480

  • Zoro # G9194074


product price: $6,434.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48KW
Amps - Water Heaters
58 A
Phase - Water Heaters
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTP048480
Zoro #
G9194074
UPC #
091654925467
Country of Origin
United States

Dimensions

Overall Width
20.47 in
Overall Depth
5.84 in
Overall Height
18.52 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Wire Size
8 AWG

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48KW
Amps - Water Heaters
58 A
Phase - Water Heaters
3
Temp. Range - Water Heaters
61 Degrees to 175 Degrees F
Min. Flow Activation
0.5 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Standards
cETLus Listed
Phase
Three
NEMA Rating
N4X6
Features
High Temperature Limit Switch, Only One Input Water Line Needed for Installation, Safestart Prevents Dry-Fire Occurrence, Self-Diagnostics with Intelligent Controls
Default Temperature
120 Degrees F
Temp. Rise @ 6.0 GPM
61 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Water Connection
3/4 NPT
Temp. Rise @ 2.5 GPM - Water Heaters
131 Degrees F
Market
Commercial, Industrial
Current
58 A
Adjustable Thermostat
Yes
Minimum Water Pressure
35 psi
Element Material
Copper
Environment
Indoor
Maximum Delivered Temperature
70 Degrees F
Maximum Flow Rate
20.5 gpm
Water Connection Location
Bottom
Minimum Flow Activation
0.5 gpm
Operating Voltage
480V AC
Mounting Type
Wall Mounting
Minimum Delivered Temperature
180 Degrees F
Cold Inlet Type
NPT
Temperature Rise @ Flow
109 Degrees F @ 3 gpm, 33 Degrees F @ 10 gpm, 36 Degrees F @ 9 gpm, 41 Degrees F @ 8 gpm, 47 Degrees F @ 7 gpm, 55 Degrees F @ 6 gpm, 66 Degrees F @ 5 gpm, 82 Degrees F @ 4 gpm
Application
Booster (Up to 180 Degrees F), Commercial Kitchens, Dishwasher, Kitchen Sinks, Mop Sinks, Recirculation Loop, Utility Sinks, Wet Bar Sinks
Maximum Water Pressure
150 psi
Control Type
Digital Display with Keypad
Hot Outlet Connection Gender
Female
Cord Conductor Gauge
6 AWG Wire
Mounting Orientation
Horizontal, Vertical
Power Consumption
48,000 W
Hot Outlet Type
NPT
Cold Inlet Gender
Female
Max. Flow Rate
20 gpm

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20.5 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 48,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 58 A, Environment Indoor, Market Commercial, Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.