Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # SPEX3277

  • Zoro # G7724191


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
3000
Amps - Water Heaters
11
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEX3277
Zoro #
G7724191
UPC #
091654924989
Country of Origin
United States

Dimensions

Depth
3"
Height
9-3/4"
Width
5-1/4"
Wire Size
14 AWG
Overall Width
5.25 in
Overall Height
10.75 in
Overall Depth
3 in
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
3000
Amps - Water Heaters
11
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.25 gpm
Water Heater Application
Undersink
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Mounting
Any Direction
Phase
Single
Water Connection
3/8" Compression
Temp. Rise @ 2.5 GPM - Water Heaters
8 Degrees F
Standards
UL 499, WQA ANSI/NSF 372, CSA C22.2 -64
NEMA Rating
4, 4X
Temp. Rise @ 0.5 GPM
41 Degrees F
Pressure Range
30 to 150 psi
Temp. Rise @ 6.0 GPM
3 Degrees F
Features
Responsive Flow Controlled Electric Tankless Technology, Reactive Flow Recognition Eliminates The Wait for Hot Water, Safestart(TM) Technology Engages Upon Activation to Avoid The Occurrence of A Dry Fire, Self-Diagnostics Actively Protect The Heater In The Installed Environment, Infocue(TM) Delivers Operation Feedback Via An Intuitive LED Indicator
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM
14 Degrees F
Elements
Replaceable Cartridge Insert
Minimum Flow Activation
0.25 gpm
Maximum Delivered Temperature
140 Degrees F
Mounting Type
Wall Mounting
Minimum Delivered Temperature
70 Degrees F
Maximum Water Pressure
150 psi
Environment
Indoor
Market
Commercial
Housing Material
Thermoplastic
Mounting Orientation
Horizontal, Vertical
Power Consumption
3,000 W
Maximum Flow Rate
1.5 gpm
Cord Conductor Gauge
14 AWG Wire
Minimum Water Pressure
30 psi
Element Material
Nichrome
Operating Voltage
277V AC
Cold Inlet Type
Compression
Application
Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
Temperature Rise @ Flow
10 Degrees F @ 2 gpm, 14 Degrees F @ 1.5 gpm, 20 Degrees F @ 1 gpm, 27 Degrees F @ 0.75 gpm, 41 Degrees F @ 0.5 gpm, 68 Degrees F @ 0.3 gpm
Current
11 A
Max. Flow Rate
2 gpm

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.25 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 3,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 11 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.