Zoro Homepage

Heating Element, Bare Wire, 120V, 3000W

  • Mfr # EX480

  • Zoro # G6176301


product price: $72.39
/ea

Key Features

Type
Bare Wire
Voltage
120 V
Watts
3,000 W
Style
Bare Wire
Insert Length (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX480
Zoro #
G6176301
UPC #
091654919053
Country of Origin
United States

Dimensions

Insert Length (In.)
7 3/4 in
Flange Width
3/4 in
Insert Length
7.75 in
Overall Length
8.5 in

Details

Type
Bare Wire
Voltage
120 V
Watts
3,000 W
Style
Bare Wire
Item
Heating Element
Plating
Zinc Nickel Chrome
For Use With
Mfr. No. SP3012
Standards
TUV, UL Listed
Fits
Residential and Commercial Electric
Hz
50/60
Includes
Gasket and Instructions
Operating Voltage
120V AC
Element Type
Bare Wire
Element Mount Type
Flange
Compatible Heater Manufacturer Part Number
EX3012, EX3012T, RTEH3012, RTEH3012CA, RTEH3012T, SP3012, SPEX3012, SPEX3012CA, SPEX3012T
Includes Gasket
Yes
Compatible Manufacturer Part Number
SPEX3012
Market
Commercial, Residential
Watt Density Class
HWD
Power Consumption
3,000 W
Frequency
60 Hz

Description

Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number SPEX3012, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 120V AC, Power Consumption 3,000 W, Compatible Heater Manufacturer Part Number EX3012, EX3012T, RTEH3012, RTEH3012CA, RTEH3012T, SP3012, SPEX3012, SPEX3012CA, SPEX3012T, Flange Width 3/4 in, Frequency 60 Hz, Includes Gasket Yes, Market Commercial, Residential, Overall Length 8.5 in, Standards TUV, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.