Shop EEMAX

Heating Element, Bare Wire, 480V, 6600W

  • Mfr # EX3454
  • Zoro # G6229772

product price: 
$
78.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Bare Wire
Voltage
480V
Watts
6,600 W
Style
Bare Wire
Insert Length (In.)
7 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX3454
Zoro #
G6229772
UPC #
091654904547
Country of Origin
United States

Dimensions

Insert Length (In.)
7 3/4 in
Flange Width
3/4 in
Overall Length
8.5 in
Insert Length
7.75 in
Wire Rope Length
8.5 in
Length
8.5 in

Details

Type
Bare Wire
Voltage
480V
Watts
6,600 W
Style
Bare Wire
Item
Water Heater Element
Hz
50/60 Hz
For Use With
Mfr. No. Series ED020480T2T
Fits
Commercial Electric
Standards
TUV, UL Listed
Plating
Zinc Nickel Chrome
Includes
Core Divider, Element, Instructions
Market
Commercial
Includes Gasket
Yes
Power Consumption
6,600 W
Watt Density Class
HWD
Element Mount Type
Flange
Compatible Manufacturer Part Number
ED020480T2T, ED020480T2T ML
Compatible Heater Manufacturer Part Number
ED020480T2T, ED020480T3
Frequency
60 Hz
Element Type
Bare Wire
Operating Voltage
480V AC
Sheath Material
Stainless Steel
Compatible Product Type
Tankless Water Heaters
Product Type
Water Heater Element

Description

Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number ED020480T2T, ED020480T2T ML, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 480V AC, Power Consumption 6,600 W, Compatible Heater Manufacturer Part Number ED020480T2T, ED020480T3, Flange Width 3/4 in, Frequency 60 Hz, Includes Gasket Yes, Market Commercial, Overall Length 8.5 in, Standards TUV, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.