Shop EEMAX
See all product information
Create Account
Replacement Control Board for AP48480
- Mfr # RTE10168
- Zoro # G224224081
product price:Â
$
710.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Part Number
Replacement Control Board for AP48480
Overall Width
7.38 in
Compatible Brand
Eemax
Overall Length
8.63 in
Product Type
Control Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTE10168
- Zoro #
- G224224081
- UPC #
- 662766814286
- Country of Origin
- United States
- Item
- Replacement Control Board
- Compatible Manufacturer Part Number
- Replacement Control Board for AP48480
- Compatible Brand
- Eemax
- Product Type
- Control Board
- Compatible Product Type
- Tankless Water Heaters
- Includes
- Control Board
Dimensions
- Overall Width
- 7.38 in
- Overall Length
- 8.63 in
- Length
- 8.63 in
Description
Replacement Control Board, Throw Not Applicable, Maximum Temperature Control Not Applicable, Minimum Temperature Control Not Applicable, Wattage @ Voltage Not Applicable, Compatible Manufacturer Part Number Replacement Control Board for AP48480, Overall Length 8.63 in, Overall Width 7.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.