Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 240VAC, 27000 W

  • Mfr # HA027240
  • Zoro # G9988456
product price: 
$
874.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
27KW
Amps - Water Heaters
113
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HA027240
Zoro #
G9988456
UPC #
091654918391
Country of Origin
China

Dimensions

Width
17 in
Depth
3-3/4"
Height
17"
Wire Size
8 AWG
Overall Height
17 in
Overall Depth
3.75 in
Overall Width
17 in
Cold Inlet Size
3/4 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
27KW
Amps - Water Heaters
113
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 140 Degrees F
Min. Flow Activation
0.3 gpm
Water Heater Application
General Purpose
Commercial / Residential
Residential
Item
Electric Tankless Water Heater
Amps AC
113 A
Watts
27000
Phase
1
Temp. Rise @ 8.0 GPM
22 Degrees F
Temp. Rise @ 1.5 GPM
122 Degrees F
Residential / Commercial
Residential
Elements
Triple Replaceable Cartridge Insert
Temp. Rise @ 4.0 GPM
46 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
73 Degrees F
Temp. Range
80 Degrees to 140 Degrees F
NEMA Rating
1
Includes
Copper Immersion Heating Elements
Water Connection
3/4" NPT
Standards
cETLus Intertek
Temp. Rise @ 2.5 GPM
73 Degrees F
Max. Flow Rate
8 gpm
Voltage
240V AC
Item - Water Heaters
Electric Tankless Water Heater
Default Temperature
120 Degrees F
Mounting
Wall
Pressure Range
150 psi
Temp. Rise @ 6.0 GPM
33 Degrees F
Temp. Rise @ 0.5 GPM
Limited to maximum temperature
Features
Instant, Consistent, Endless Hotwater, Compact, Resistant, and Stylish with External Digital Control, Easy Installation
Environment
Indoor
Minimum Delivered Temperature
80 Degrees F
Maximum Delivered Temperature
140 Degrees F
Minimum Water Pressure
25 psi
Housing Material
Stainless Steel
Power Consumption
27,000 W
Element Material
Copper
Market
Residential
Operating Voltage
240V AC
Current
113 A
Cord Conductor Gauge
8 AWG Wire
Mounting Type
Wall Mounting
Maximum Flow Rate
7 gpm
Control Type
Dial, Digital Display with Keypad
Adjustable Thermostat
Yes
Temperature Rise @ Flow
31 Degrees F @ 6 gpm, 37 Degrees F @ 5 gpm, 46 Degrees F @ 4 gpm, 61 Degrees F @ 3 gpm, 74 Degrees F @ 2.5 gpm, 92 Degrees F @ 2 gpm
Minimum Flow Activation
0.3 gpm
Maximum Water Pressure
150 psi
Location of Use
Point-of-Use
Series
HomeAdvantage
Product Type
Electric Tankless Water Heater

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 7 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.75 in, Overall Height 17 in, Overall Width 17 in, Power Consumption 27,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 113 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.