Shop EENERGETICLIGHTING
See all product information
Create Account
14'' Flush Mount Light Selectable LED Round Double Ring Ceiling light Dimmable Black
- Mfr # FMB01R17E93050-TF-BK
- Zoro # G212425322
product price:Â
$
32.89
/ea
Key Features
Mounting
Ceiling
Housing Finish
Brushed Nickel
Width
3 1/2 in
Voltage
‎120V AC
Lumens
1700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMB01R17E93050-TF-BK
- Zoro #
- G212425322
- UPC #
- 845940015291
- Country of Origin
- Viet Nam
Dimensions
- Width
- 3 1/2 in
- Diameter
- 14 in
Details
- Mounting
- Ceiling
- Housing Finish
- Brushed Nickel
- Voltage
- ‎120V AC
- Lumens
- 1700
- Item
- Ceiling Light
- Light Color
- White
- Includes
- Fixture Pan and Diffuser
- Housing Material
- Plastic,Metal
- Standards
- ETL, FCC
- Fixture Shape
- Round
- Fixture Wattage
- 28 W
- CRI
- 90
- Indoor/Outdoor Usage
- Indoor
- Housing Color
- Black
Description
LED round light fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. Integrated LED means no light bulbs or maintenance. This flush mount lighting is available in 14''. diameter, replacing one of the most commonly used configurations. With a CRI of greater than 90, this modern ceiling light will restore the true colors of objects to the maximum, and get more vivid and accurate lighting effect. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation. Our LED Flush Mount Ceiling Light are adjustable color temperature to meet multiple indoor locations, perfect for kitchens, closets, hallways, bedrooms, basements, bathrooms, washrooms and entry etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.