2-Gang 25 cu. in. Switch and Outlet Box, ETL Listed, Old work, 150PK
- Mfr # EPB-2G25-OLD
- Zoro # G722905024
product price:Â
$
264.99
/pk of 150, $1.77/ea
Free Shipping & Returns
Key Features
Material
PVC
Length
4.33 in
Overall Width
3.97 in
Overall Depth
2.87 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPB-2G25-OLD
- Zoro #
- G722905024
- UPC #
- 845940016380
- Country of Origin
- China
Dimensions
- Length
- 4.33 in
- Overall Width
- 3.97 in
- Overall Depth
- 2.87 in
Details
- Item
- Outlet Box
- Material
- PVC
- Color
- Gray
- Standards
- ETL Listed
Description
Plastic outlet boxes, 2-Gang, 25cu in.,electrical switch and outlet boxes for residential or light commercial electrical installations, easy wiring. The product has ETL Listed. For non-metal armored cables. Made of flexible PVC for durability.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.