Shop EENERGETICLIGHTING
See all product information
Create Account
LED Bi-color Exit Sign Emergency Exit Light, 90-Minute Battery Backup
- Mfr # EXSA-DRG-W
- Zoro # G323509904
product price:Â
$
35.99
/ea
Key Features
Standards
UL
Voltage
120V
Sign Material
Plastic
Length
11.61 in
Fixture Wattage
1.2 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXSA-DRG-W
- Zoro #
- G323509904
- UPC #
- 845940016342
- Country of Origin
- China
Dimensions
- Length
- 11.61 in
- Width
- 1.75 in
Details
- Standards
- UL
- Voltage
- 120V
- Sign Material
- Plastic
- Fixture Wattage
- 1.2 W
- Housing Color
- White
- Item
- Exit sign
- Legend Color
- Red/Green
Description
The LED Exit Sign is the all-in-one solution that streamlines installation and inventory management. This high-performance unit features field-selectable red or green lettering and a configurable single or double-face design, allowing you to adapt to any building layout on the fly.Engineered for durability and ease, the rugged injection-molded ABS housing is rated for damp locations and supports wall, side, or ceiling mounting.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.