Shop EENERGETICLIGHTING
See all product information
Create Account
LED Emergency Light with 3.6V NiCad battery, 90-Minute Battery Backup
- Mfr # EXEM-A-W
- Zoro # G223509905
product price:Â
$
34.99
/ea
Key Features
Application
Stores and Public Access Locations
Safety Rating
UL
Width
3.73 in
Length
13.36 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXEM-A-W
- Zoro #
- G223509905
- UPC #
- 845940016366
- Country of Origin
- China
Dimensions
- Width
- 3.73 in
- Length
- 13.36 in
Details
- Application
- Stores and Public Access Locations
- Safety Rating
- UL
- Material
- Plastic
- Battery Burn Time
- 90 mins
- Fixture Wattage
- 2.5 W
- Item
- Emergency Exit Light
- Voltage
- 120V
- Input Voltage
- 120V AC, 277V AC
- Color
- White
Description
Ensure your facility is prepared for the unexpected with our Dual-Head LED Emergency Light, a high-performance safety solution designed for precision and reliability.Featuring dual 1.2W fully adjustable lampheads, this unit allows you to customize light distribution to illuminate specific paths of egress or dark corners with ease.Built to withstand demanding environments, the durable injection-molded ABS housing is rated for damp locations and offers flexible wall or ceiling mounting options to suit any architectural layout.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.