White 20 amp Tamper Resistant Duplex Outlet with USB-A, USB-C Charger
- Mfr # EUR-52TACC20
- Zoro # G322905035
product price:Â
$
17.55
/ea
Key Features
Voltage Rating
125V
Housing Color
White
Standards
ETL Listed
Width
1.73 in
Depth
1.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EUR-52TACC20
- Zoro #
- G322905035
- UPC #
- 845940015192
- Country of Origin
- China
Dimensions
- Width
- 1.73 in
- Depth
- 1.47 in
Details
- Item
- Outlet
- NEMA Receptacle Configuration
- NEMA 5-20R
- Voltage Rating
- 125V
- Housing Color
- White
- Standards
- ETL Listed
- Finish
- White
- Material
- Polycarbonate
Description
1-pack decorative white standard duplex receptacle with USB charger is perfect choice for indoor residential and commercial locations and great replacement for a standard single or duplex receptacle, both aesthetic and functional. The USB charger consists of one Type A and dual Type C ports, and supports USB 2.0/3.0 charging, providing MAX 20W charging capacity, compatible with USB electronic devices such as tablets, smartphones, and digital cameras, etc.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.