Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge Router 7, 1 PK

  • Mfr # B0C6R9P664

  • Zoro # G016150864


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Frequency
2.40 GHz
Total Wireless Transmission Speed
499.20-MB/s
Total Number of Network Ports
2
ISM Band
Yes
Number of Bandwidth Streams
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0C6R9P664
Zoro #
G016150864
UPC #
840414641617
Country of Origin
Viet Nam

Dimensions

Number of Bandwidth Streams
6
Height
7.1 in
Depth
3.1 in
Width
5.8 in

Details

Frequency
2.40 GHz
Total Wireless Transmission Speed
499.20-MB/s
Total Number of Network Ports
2
ISM Band
Yes
Number of Broadband (RJ-45) Ports
1
Network Band
Tri Band
Encryption Standard
WPA2, WPA3
Flash Memory Capacity
4 GB
Processor Speed
1.50 GHz
UNII Band
Yes
Broadband Transmission Technology
Ethernet
Mounting
Desktop
Number of Network (RJ-45) Ports
1
Standard Memory
1 GB
Processor Core
Quad-core (4 Core)
MU-MIMO Technology
Yes
UNII Maximum Frequency
6 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
USB
Yes
Wi-Fi Mesh System
Yes
Wi-Fi Generation
Wi-Fi 7
Virtual Assistant Supported
Alexa
VPN Supported
Yes
USB Version
USB Type C
Ethernet Technology
5 Gigabit Ethernet
Item
Wireless Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.