Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX 7 -1 PACK

  • Mfr # B09HJJN7MS

  • Zoro # G415488193


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Mesh System
Yes
Number of Broadband (RJ-45) Ports
1
UNII Maximum Frequency
6 GHz
Total Number of Network Ports
4
Wireless LAN Standard
IEEE 802.11be
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B09HJJN7MS
Zoro #
G415488193
UPC #
840268968465
Country of Origin
Viet Nam

Details

Wi-Fi Mesh System
Yes
Number of Broadband (RJ-45) Ports
1
UNII Maximum Frequency
6 GHz
Total Number of Network Ports
4
Wireless LAN Standard
IEEE 802.11be
Virtual Assistant Supported
Alexa
Number of Network (RJ-45) Ports
3
Wi-Fi Generation
Wi-Fi 7
UNII Band
Yes
Total Wireless Transmission Speed
550.40-MB/s
Item
Wireless Router
Frequency
2.40 GHz
Broadband Transmission Technology
Ethernet
Network Band
Tri Band
ISM Band
Yes
Ethernet Technology
10 Gigabit Ethernet

Description

EERO MAX 7 -1 PACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.