Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 7, 1 PK

  • Mfr # B0D955ZMSR

  • Zoro # G516130618


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Quad-core (4 Core)
Number of Broadband (RJ-45) Ports
1
Wi-Fi Mesh System
Yes
MU-MIMO Technology
Yes
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0D955ZMSR
Zoro #
G516130618
UPC #
840268902940
Country of Origin
Viet Nam

Dimensions

Depth
2.5 in
Width
5.1 in
Number of Bandwidth Streams
6
Height
5.1 in

Details

Processor Core
Quad-core (4 Core)
Number of Broadband (RJ-45) Ports
1
Wi-Fi Mesh System
Yes
MU-MIMO Technology
Yes
UNII Band
Yes
Standard Memory
1 GB
Network Band
Dual Band
Flash Memory Capacity
4 GB
USB Version
USB Type C
Wi-Fi Generation
Wi-Fi 7
Total Number of Network Ports
2
Mounting
Desktop
VPN Supported
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Virtual Assistant Supported
Alexa
UNII Maximum Frequency
5 GHz
Total Wireless Transmission Speed
320-MB/s
Encryption Standard
WPA2, WPA3
Processor Speed
1.10 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Number of Network (RJ-45) Ports
1
USB
Yes
Frequency
2.40 GHz
Item
Wireless Router
Broadband Transmission Technology
Ethernet
ISM Band
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.