Shop EEVELLE
See all product information
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 12ft 6in L up to 88in W Royal
Mfr # SCAFH1288-RYL
Zoro # G311550154
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12'6" LENGTH up to 88" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
ALUMINUM FISHING - High Windshield Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCAFH1288-RYL
Zoro #
G311550154
UPC #
-
Country of Origin
United States
Details
Application
Fits 12'6" LENGTH up to 88" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Royal
For Use With
ALUMINUM FISHING - High Windshield Inboard
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.