Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 14ft 6in L up to 88in W Red
- Mfr # WSAFH1488-RED
- Zoro # G311569095
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 88" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
ALUMINUM FISHING - High Windshield Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSAFH1488-RED
- Zoro #
- G311569095
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 14'6" LENGTH up to 88" WIDTH
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- ALUMINUM FISHING - High Windshield Inboard
- Color
- Red
- Item
- Boat Cover