Shop EEVELLE

Boat Cover ALUMINUM FISHING High Windshield Inboard Fits 15ft 6in L up to 88in W Charcoal

  • Mfr # SCAFH1588-CHL

  • Zoro # G611552087


product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 15'6" LENGTH up to 88" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
ALUMINUM FISHING - High Windshield Inboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCAFH1588-CHL
Zoro #
G611552087
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 88" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Charcoal
For Use With
ALUMINUM FISHING - High Windshield Inboard
Series
Silvercloud
Item
Boat Cover

Ratings & reviews